
Cylindrical Roller Bearing - Metric
Mfr # NJ208ET
Zoro # G210432247
product price: $94.39
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1.5748 in
Outside Dia.
3.1496 in
Width
0.7087 in
Cage Material
P - Plastic Molded Cage
Type
C - Cylindrical Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
NJ208ET
Zoro #
G210432247
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia.
1.5748 in
Outside Dia.
3.1496 in
Width
0.7087 in
Details
Cage Material
P - Plastic Molded Cage
Type
C - Cylindrical Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.