Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller Bearing - Metric

  • Mfr # NU220EMC3

  • Zoro # G010432928


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
100 mm
Outside Dia.
180 mm
Width
34 mm
Cage Material
Machined Brass
Static Load Capacity (Lb.)
305000 N Dynamic/305000 N Static
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NU220EMC3
Zoro #
G010432928
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
100 mm
Outside Dia.
180 mm
Width
34 mm

Details

Cage Material
Machined Brass
Static Load Capacity (Lb.)
305000 N Dynamic/305000 N Static
Item
Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.