Shop NSK
See all product information
Create Account
Deep Groove Radial Ball Bearing, 90 mm Bore Dia
- Mfr # 6218MR C4
- Zoro # G710428405
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Type
Deep Groove
Bore Diameter
90 mm
Outside Diameter
160 mm
Outer Ring Width
30 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6218MR C4
- Zoro #
- G710428405
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Type
- Deep Groove
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 90 mm
- Outside Diameter
- 160 mm
- Outer Ring Width
- 30 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.