Deep Groove Radial Ball Bearing, Double Sealed Closure, 10 mm Bore Dia

  • Mfr # 6000DDUNR

  • Zoro # G410427555


product price:  $21.75
/ea

Key Features

Type
Deep Groove
Closure
Double Sealed
Bore Diameter
10 mm
Outside Diameter
26 mm
Outer Ring Width
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6000DDUNR
Zoro #
G410427555
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
10 mm
Outside Diameter
26 mm
Outer Ring Width
8 mm

Details

Item
Radial Ball Bearing
Type
Deep Groove
Closure
Double Sealed
System of Measurement
Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.