
Deep Groove Radial Ball Bearing, Double Sealed, 10 mm Dia
Mfr # 6200VVNR
Zoro # G907140424
product price:Â $15.99
/eaKey Features
Type
Deep Groove
Closure
Double Sealed
Bore Diameter
10 mm
Outside Diameter
30 mm
Outer Ring Width
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6200VVNR
Zoro #
G907140424
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
10 mm
Outside Diameter
30 mm
Outer Ring Width
9 mm
Details
Item
Radial Ball Bearing
Type
Deep Groove
Closure
Double Sealed
System of Measurement
Metric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.