Deep Groove Radial Ball Bearing, Double Sealed Closure, 17 mm Bore Dia

  • Mfr # 6003DDUNR

  • Zoro # G110427503


product price:  $27.99
/ea

Key Features

Type
Deep Groove
Closure
Double Sealed
Bore Diameter
17 mm
Outside Diameter
35 mm
Outer Ring Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6003DDUNR
Zoro #
G110427503
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
17 mm
Outside Diameter
35 mm
Outer Ring Width
10 mm

Details

Item
Radial Ball Bearing
Type
Deep Groove
Closure
Double Sealed
Bearing Material
Steel
Dynamic Radial Load Capacity
1350 lbf
Static Radial Load Capacity
730 lbf
Seal Type
Contact Seal
System of Measurement
Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.