Deep Groove Radial Ball Bearing, Double Sealed, 17 mm Dia

  • Mfr # 6003ZZ C3

  • Zoro # G507378241


product price:  $17.19
/ea

Key Features

Outer Ring Width
10 mm
Bore Diameter
17 mm
Outside Diameter
35 mm
Closure
Double Sealed
Static Radial Load Capacity
3250 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6003ZZ C3
Zoro #
G507378241
UPC #
-
Country of Origin
Japan

Dimensions

Outer Ring Width
10 mm
Bore Diameter
17 mm
Outside Diameter
35 mm
Fillet Radius
0.3 mm

Details

Closure
Double Sealed
Static Radial Load Capacity
3250 N
Item
Radial Ball Bearing
Dynamic Radial Load Capacity
6000 N
Cage Material
Steel
Type
Deep Groove
Maximum Temperature
-10 to +110°C
Maximum Speed
26000 rpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.