
Deep Groove Radial Ball Bearing, Double Sealed, 80 mm Dia
Mfr # 6216VV C3
Zoro # G310428522
product price:Â $235.99
/ea
Free Shipping & Returns
Key Features
Type
Deep Groove
Closure
Double Sealed
Bore Diameter
80 mm
Outside Diameter
140 mm
Outer Ring Width
26 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6216VV C3
Zoro #
G310428522
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
80 mm
Outside Diameter
140 mm
Outer Ring Width
26 mm
Details
Item
Radial Ball Bearing
Type
Deep Groove
Closure
Double Sealed
Bearing Material
Steel
Dynamic Radial Load Capacity
17200 lbf
Seal Type
Two Non-Contact Seals
Static Radial Load Capacity
11900 lbf
Maximum Speed
5300 rpm
System of Measurement
Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.