
Deep Groove Radial Ball Bearing, Single Shielded, 40 mm Dia
Mfr # 6208ZNR
Zoro # G707139185
product price:Â $50.29
/eaKey Features
Type
Deep Groove
Closure
Single Shielded
Bore Diameter
40 mm
Outside Diameter
80 mm
Outer Ring Width
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6208ZNR
Zoro #
G707139185
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
40 mm
Outside Diameter
80 mm
Outer Ring Width
18 mm
Details
Item
Radial Ball Bearing
Type
Deep Groove
Closure
Single Shielded
System of Measurement
Metric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.