This item is Discontinued.

Nsk NSK R12ZZ, R Series Inch  Single Row Deep Groove Ball Bearing R12ZZ

NSK R12ZZ, R Series Inch Single Row Deep Groove Ball Bearing (Discontinued)

  • Mfr # R12ZZ
  • Zoro # G307375884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
R12ZZ
Zoro #
G307375884
UPC #
-
Country of Origin
Japan

Dimensions

Width
7/16 in

Details

Bearing Type
Radial
Cage Material
Pressed Steel
Ball Material
Steel
Bearing Seal Type
Non-Contact Seals
Seal Material
Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.