Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R Series Inch Single Row Deep Groove Ball Bearing

  • Mfr # R16 C3

  • Zoro # G109119501


product price: $39.35
/ea

Key Features

Bore Dia.
1 in
Cage Material
Steel
Outside Dia.
2 in
Width
3/8 in
Dynamic Load Capacity
2270 lb Dynamic/1310 lb Static
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
R16 C3
Zoro #
G109119501
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 in
Outside Dia.
2 in
Width
3/8 in

Details

Cage Material
Steel
Dynamic Load Capacity
2270 lb Dynamic/1310 lb Static

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.