Zoro Homepage

Spherical Roller Bearing

  • Mfr # 21310EAK E4 C3

  • Zoro # G109122235


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Type
K - 1:12 Tapered Bore (Standard for Most Types)
Bore Dia. (In.)
1.9685 in
Outside Dia. (In.)
4.3307 in
Width (In.)
1.063 in
Cage Material
S - Steel or Standard Cage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
21310EAK E4 C3
Zoro #
G109122235
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
1.9685 in
Outside Dia. (In.)
4.3307 in
Width (In.)
1.063 in

Details

Type
K - 1:12 Tapered Bore (Standard for Most Types)
Cage Material
S - Steel or Standard Cage
Series
No Seal
Lubrication
W33 - Lubrication Groove and 3 Holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.