Zoro Homepage

Spherical Roller Bearing

  • Mfr # 22220EAK E4

  • Zoro # G509122484


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Cage Material
Pressed Steel
Static Load Capacity (N)
110156 lbf
Dynamic Load Capacity (N)
102288 lbf
Bearing Type
Radial Bearing
Outside Dia.
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
22220EAK E4
Zoro #
G509122484
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia.
180 mm

Details

Cage Material
Pressed Steel
Static Load Capacity (N)
110156 lbf
Dynamic Load Capacity (N)
102288 lbf
Bearing Type
Radial Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.