Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing

  • Mfr # 22236CDK E4 C3 S11

  • Zoro # G109123393


product price: $1,839.99
/ea
Free Shipping & Returns

Key Features

Type
K - 1:12 Tapered Bore (Standard for Most Types)
Bore Dia. (In.)
7.0866 in
Outside Dia. (In.)
12.5984 in
Width (In.)
3.3858 in
Cage Material
S - Steel or Standard Cage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
22236CDK E4 C3 S11
Zoro #
G109123393
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
7.0866 in
Outside Dia. (In.)
12.5984 in
Width (In.)
3.3858 in

Details

Type
K - 1:12 Tapered Bore (Standard for Most Types)
Cage Material
S - Steel or Standard Cage
Lubrication
W33 - Lubrication Groove and 3 Holes
Series
No Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.