Zoro Homepage

Spherical Roller Bearing

  • Mfr # 23044 CAME4U303

  • Zoro # G110418143


product price: $3,086.99
/ea
Free Shipping & Returns

Key Features

Type
C - Cylindrical Bore
Bore Dia. (In.)
8.6614 in
Outside Dia. (In.)
13.3858 in
Width (In.)
3.5433 in
Cage Material
M - Brass Cage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
23044 CAME4U303
Zoro #
G110418143
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
8.6614 in
Outside Dia. (In.)
13.3858 in
Width (In.)
3.5433 in

Details

Type
C - Cylindrical Bore
Cage Material
M - Brass Cage
Series
No Seal
Lubrication
W33 - Lubrication Groove and 3 Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.