
Spherical Roller Bearing
Mfr # 23136CK E4 C3
Zoro # G010418472
product price: $2,228.99
/ea
Free Shipping & Returns
Key Features
Type
K - 1:12 Tapered Bore (Standard for Most Types)
Bore Dia. (In.)
7.0866 in
Outside Dia. (In.)
11.811 in
Width (In.)
3.7795 in
Cage Material
S - Steel or Standard Cage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
23136CK E4 C3
Zoro #
G010418472
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
7.0866 in
Outside Dia. (In.)
11.811 in
Width (In.)
3.7795 in
Details
Type
K - 1:12 Tapered Bore (Standard for Most Types)
Cage Material
S - Steel or Standard Cage
Series
No Seal
Lubrication
W33 - Lubrication Groove and 3 Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.