
Spherical Roller Bearing
Mfr # 23180CAM E4 S11
Zoro # G010418250
product price: $23,503.99
/ea
Item requires special delivery charges. A $510.00 per item surcharge will be applied.
Key Features
Type
C - Cylindrical Bore
Bore Dia. (In.)
15.748 in
Outside Dia. (In.)
25.5906 in
Width (In.)
7.874 in
Cage Material
M - Brass Cage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
23180CAM E4 S11
Zoro #
G010418250
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
15.748 in
Outside Dia. (In.)
25.5906 in
Width (In.)
7.874 in
Details
Type
C - Cylindrical Bore
Cage Material
M - Brass Cage
Lubrication
W33 - Lubrication Groove and 3 Holes
Series
No Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.