
Spherical Roller Bearing
Mfr # 23234C E4 S11
Zoro # G010419318
product price: $2,843.99
/ea
Free Shipping & Returns
Key Features
Type
C - Cylindrical Bore
Bore Dia. (In.)
6.6929 in
Outside Dia. (In.)
12.2047 in
Width (In.)
4.3307 in
Cage Material
S - Steel or Standard Cage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
23234C E4 S11
Zoro #
G010419318
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
6.6929 in
Outside Dia. (In.)
12.2047 in
Width (In.)
4.3307 in
Details
Type
C - Cylindrical Bore
Cage Material
S - Steel or Standard Cage
Lubrication
W33 - Lubrication Groove and 3 Holes
Series
No Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.