Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing

  • Mfr # 24044C E4 C4

  • Zoro # G409122881


product price: $4,972.99
/ea
Free Shipping & Returns

Key Features

Type
Light Wide
Cage Material
Steel
Temp. Range
200 deg C
Width
118 mm
Bearing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
24044C E4 C4
Zoro #
G409122881
UPC #
-
Country of Origin
Japan

Dimensions

Width
118 mm
Bore Dia.
220 mm
Outside Dia.
340 mm

Details

Type
Light Wide
Cage Material
Steel
Temp. Range
200 deg C
Bearing Material
Steel
Series
HPS™ 240

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.