Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Precision.- 7000 Series Angular Contact Bearing Duplex

  • Mfr # 7015CTRDULP3

  • Zoro # G209121022


product price: $1,269.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
115mm
Width
20mm
Static Load Capacity (N)
45.5
Standard Preload (N)
Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7015CTRDULP3
Zoro #
G209121022
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia.
115mm
Width
20mm

Details

Static Load Capacity (N)
45.5
Standard Preload (N)
Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.