Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Precision.- 7000 Series Angular Contact Bearing Single

  • Mfr # 7009A5TRSULP4Y

  • Zoro # G909121001


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
25 deg
Bore Dia.
45 mm
Outside Dia.
75 mm
Width
16 mm
Cage Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7009A5TRSULP4Y
Zoro #
G909121001
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
45 mm
Outside Dia.
75 mm
Width
16 mm

Details

Contact Angle (Degree)
25 deg
Cage Material
Phenolic
Type
Super Precision
Temp. Range
120 deg C
Dynamic Load Capacity
24300 N Dynamic/18300 N Static

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.