Zoro Homepage

Super Precision.- 7000 Series Angular Contact Bearing Single

  • Mfr # 7013CTRSULP3

  • Zoro # G210417930


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
15 degrees
Bore Dia.
65MM
Outside Dia.
100MM
Width
18MM
Cage Material
TB - Hard Fiber Cage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7013CTRSULP3
Zoro #
G210417930
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
65MM
Outside Dia.
100MM
Width
18MM

Details

Contact Angle (Degree)
15 degrees
Cage Material
TB - Hard Fiber Cage
Dynamic Load Capacity
37 KN
Standard Preload (N)
LIGHT
Static Load Capacity
34.5 KN
Lubrication
Standard Lubrication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.