Zoro Homepage

Super Precision.- 7000 Series Angular Contact Bearing Single

  • Mfr # 7210CTRSULP3

  • Zoro # G110417955


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
15 degrees
Bore Dia.
1.9685 in
Outside Dia.
3.5433 in
Width
0.7874 in
Cage Material
PLASTIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7210CTRSULP3
Zoro #
G110417955
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.9685 in
Outside Dia.
3.5433 in
Width
0.7874 in

Details

Contact Angle (Degree)
15 degrees
Cage Material
PLASTIC
Static Load Capacity
31.5 KN
Lubrication
Standard Lubrication
Dynamic Load Capacity
43 KN
Standard Preload (N)
LIGHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.