
Super Precision.- 7000 Series Angular Contact Bearing Single
Mfr # 7220A5TRSULP4Y
Zoro # G610417561
product price: $1,674.99
/ea
Free Shipping & Returns
Key Features
Contact Angle (Degree)
25 deg
Bore Dia.
100 mm
Outside Dia.
180 mm
Width
34 mm
Cage Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
7220A5TRSULP4Y
Zoro #
G610417561
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia.
100 mm
Outside Dia.
180 mm
Width
34 mm
Details
Contact Angle (Degree)
25 deg
Cage Material
Phenolic
Type
Super Precision
Dynamic Load Capacity
149000 N Dynamic/121000 N Static
Temp. Range
120 deg C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.