
Super Precision.- 7000 Series Angular Contact Bearing Single
Mfr # 7916A5TRSULP4Y
Zoro # G510418958
product price: $716.99
/ea
Free Shipping & Returns
Key Features
Contact Angle (Degree)
25 deg
Bore Dia.
80 mm
Outside Dia.
110 mm
Width
16 mm
Cage Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
7916A5TRSULP4Y
Zoro #
G510418958
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia.
80 mm
Outside Dia.
110 mm
Width
16 mm
Details
Contact Angle (Degree)
25 deg
Cage Material
Phenolic
Type
Super Precision
Dynamic Load Capacity
28700 N Dynamic/29000 N Static
Temp. Range
120 deg C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.