Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Precision.- 7200 Series Angular Contact Bearing Duplex

  • Mfr # 7201CTRDULP3

  • Zoro # G010417871


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
32mm
Width
10mm
Standard Preload (N)
Light
Static Load Capacity (N)
3.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7201CTRDULP3
Zoro #
G010417871
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia.
32mm
Width
10mm

Details

Standard Preload (N)
Light
Static Load Capacity (N)
3.85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.