Zoro Homepage

Super Precision.- 7200 Series Angular Contact Bearing Duplex

  • Mfr # 7212CTRDULP4Y

  • Zoro # G509116018


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
15°
Outside Dia.
110 mm
Width
22 mm
Cage Material
Phenolic
Type
Round Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7212CTRDULP4Y
Zoro #
G509116018
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia.
110 mm
Width
22 mm

Details

Contact Angle (Degree)
15°
Cage Material
Phenolic
Type
Round Bore
Bearing Type
Angular Contact
Bearing Material
Steel
Seal Material
None
Lubrication
Oil Preservative
Static Load Capacity (Lb.)
11000 lbf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.