Zoro Homepage

Super Precision.- 7900 Series Angular Contact Bearing Duplex

  • Mfr # 7922CTRDULP4Y

  • Zoro # G710418857


product price: $3,289.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
15 Degree
Bore Dia.
4.331 Inch / 110 Millimeter
Outside Dia.
5.906 Inch / 150 Millimeter
Width
1.575 Inch / 40 Millimeter
Cage Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7922CTRDULP4Y
Zoro #
G710418857
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
4.331 Inch / 110 Millimeter
Outside Dia.
5.906 Inch / 150 Millimeter
Width
1.575 Inch / 40 Millimeter

Details

Contact Angle (Degree)
15 Degree
Cage Material
Phenolic
Standard Preload (N)
Light
Bearing Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.