Zoro Homepage

Tapered Roller Metric Type

  • Mfr # 33111J

  • Zoro # G009143491


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Cone Width
30mm
Dynamic Load Capacity (Lb.)
112
Static Load Capacity (Lb.)
158
Outside Dia. (mm)
95mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
33111J
Zoro #
G009143491
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
30mm
Outside Dia. (mm)
95mm

Details

Dynamic Load Capacity (Lb.)
112
Static Load Capacity (Lb.)
158
Cage Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.