Zoro Homepage

Thrust Ball Bearing

  • Mfr # 52308

  • Zoro # G010426637


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
78 mm
Static Load Capacity (Lb.)
30000 lbf
Cage Material
Steel Cage
Bore Dia. (mm)
30 mm
Dynamic Load Capacity (Lb.)
15700 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
52308
Zoro #
G010426637
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia. (mm)
78 mm
Bore Dia. (mm)
30 mm

Details

Static Load Capacity (Lb.)
30000 lbf
Cage Material
Steel Cage
Dynamic Load Capacity (Lb.)
15700 lbf
Temp. Range (F)
Maximum of +120°C
Max. RPM
3400 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.