Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 1/4 in Stud Size, 18 AWG, 100 PK

  • Mfr # 60041

  • Zoro # G7920316


product price: $67.55
/pk 100, $0.68/ea

Key Features

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60041
Zoro #
G7920316
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
1/4 in

Details

Item
Ring Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.