Shop NSPA
See all product information
Ring Terminal, 5/16 in Stud Size, 18 AWG, Crimp Termination with Heat Shrink, 100 PK
Mfr # 80042
Zoro # G7922145
product price:Â $100.99
/pk 100, $1.01/ea
Free Shipping & Returns
Key Features
Termination Style
Crimp, Solder
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
5/16 in
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
80042
Zoro #
G7922145
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
5/16 in
Details
Item
Ring Terminal
Termination Style
Crimp, Solder
Contact Material
Copper
Terminal Shape
Standard Ring Tongue
Insulation Type
Polyolefin/NYAX
Insulation Color
Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.