Shop NSS
See all product information
Create Account
V-Belt, BX55, B, 58 in, 21/32 in Top Width
- Mfr # 6190191
- Zoro # G009921082
product price:Â
$
25.59
/ea
Key Features
V-Belt Section
B
Industry Number
BX55
Top Width
21/32 in
Outside Length
58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6190191
- Zoro #
- G009921082
- UPC #
- -
- Country of Origin
- China
- Item
- V-Belt
- V-Belt Section
- B
- Industry Number
- BX55