This item is Discontinued.

Ntc NTC NTC0020 0.62 x 24 MagLite C Cell Super Combo - Solvent Trap Adapter; Light Bulb End Cap & 8 Hidden Cups NTC0020

This item is Discontinued.

Ntc

NTC NTC0020 0.62 x 24 MagLite C Cell Super Combo - Solvent Trap Adapter; Light Bulb End Cap & 8 Hidden Cups (Discontinued)

Mfr # NTC0020
Zoro # G504153254
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NTC0020
Zoro #
G504153254
UPC #
-
Country of Origin
China

Description

Maglite C Cell Super Combo including the following Items: One adapter with 5/8x24 threaded center threaded hole, Anodized Gloss Black. One (1) Bulb end cap with center mark. Anodized, Gloss Black. Eight (8) hidden storage cups for Maglite C Cell Flashlights (1.030" OD). We've improved on the existing designs on the market by anodizing these in an attractive gloss black, which will prevent discoloration, make for far easier cleaning and will match your Maglite (a nice value add!).

Features
  • Quality Aircraft Aluminum
  • All pieces Anodized Gloss Black
  • Fits C Cell Maglite Flashlights
  • Bulb End Cap with Center Mark
  • 8 Stackable Storage Cups (1.030" OD)
Specifications
  • Adapter OD Thread: 0.62"-24
  • Dimension: 4" H x 4" W x 4" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.