Shop NTC

NTC0006 0.62 x 24 MagLite D Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap

  • Mfr # NTC0006

  • Zoro # G504153148


product price:  $89.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NTC0006
Zoro #
G504153148
UPC #
-
Country of Origin
China

Description

5/8x24 Maglite D Cell Solvent Trap & Light Bulb End Cap Set. These sets are high quality, gloss black anodized and made of Aluminum and will fit Maglite D Cell Flashlights (Including LED Models). The Interior thread of the Battery End Solvent Trap is 5/8x24 and the Bulb End Cap is center marked.

Features
  • Fits Both Ends of Maglite D Cell Flashlights
Specifications
  • Adapter OD Thread: 0.62"-24
  • Dimension: 4" H x 4" W x 4" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.