Shop NTN
See all product information
Create Account
1212, SelfAligning Ball Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Cylindrical Bore Open
Mfr # 1212
Zoro # G707379758
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Type
Self-Aligning
Ball Material
Steel
Cage Material
Steel
Static Load Capacity
2590 lbf11500 N11.50 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 1212
- Zoro #
- G707379758
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Radial Ball Bearing
- System of Measurement
- Inch
- Type
- Self-Aligning
- Ball Material
- Steel
- Cage Material
- Steel
- Static Load Capacity
- 2590 lbf11500 N11.50 kN
- Dynamic Load Capacity (Lb.)
- 6850 lbf30500 N30.50 kN
- Temp. Range
- -40 to 250 ºF
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.