Shop NTN
See all product information
Create Account
2790, Tapered Roller Bearing Cone 13125 In Id X 101 In W
Mfr # 2790
Zoro # G107380057
product price:Â $29.59
/eaKey Features
Cone Width
25.654 mm
Dynamic Load Capacity (Lb.)
90500 N
Cage Material
Case Carburized Steel
Type
Round Bore
Bore (mm)
33.338 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 2790
- Zoro #
- G107380057
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Cone Width
- 25.654 mm
- Max. Shaft Fillet Radius (mm)
- 1.5 mm
Details
- Dynamic Load Capacity (Lb.)
- 90500 N
- Cage Material
- Case Carburized Steel
- Type
- Round Bore
- Bore (mm)
- 33.338 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.