Shop NTN
See all product information
Create Account
28580, Tapered Roller Bearing Cone 2 In Id X 1 In W
Mfr # 28580
Zoro # G807381446
product price:Â
$
61.19
/ea
Key Features
Dynamic Load Capacity (Lb.)
18800 lbf83500 N83.50 kN
Material
Through Hardened Steel
Temp. Range (F)
-40 to 250 ºF
Type
Cone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 28580
- Zoro #
- G807381446
- UPC #
- -
- Country of Origin
- Japan
Details
- Dynamic Load Capacity (Lb.)
- 18800 lbf83500 N83.50 kN
- Material
- Through Hardened Steel
- Temp. Range (F)
- -40 to 250 ºF
- Type
- Cone
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov