Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Bolt Flange Brg, Radial Ball, 40mm Bore

  • Mfr # SUCFB208FG1

  • Zoro # G6581812


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 37/64 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFB208FG1
Zoro #
G6581812
UPC #
4550253022237
Country of Origin
Multiple

Dimensions

Bore Dia.
1 37/64 in
Bolt Size
M12
Overall Height
164 mm
Overall Length
100 mm
Overall Width
51.2 mm
Mount Hole Size
13.5 mm
Mounting Bolt Size
M12
Bore Diameter
40 mm
Mount Hole Center-to-Center Length
50 mm
Mount Hole Center-to-Center Height
50 mm
Flange Thickness
12.7 mm
Back Side to Center Width
21 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
50 51/64 in
Series
208
Item
3 Bolt Flange Bearing
Includes
(3) Set Screws
Dynamic Load Capacity
22,800 N
Seal Material
Silicone
Housing Material
Stainless Steel
System of Measurement
Metric
Number of Mount Holes
3
Housing Type
Flange Bracket
Bearing Material Grade
440C
Bore Type
Cylindrical
Maximum Temperature
120 Degrees C
Included Bearing
SUC208
Seal Type
Contact
Maximum Speed
3,300 RPM
Rolling Element Rows
1
Application
Food and Beverage
Resistance Properties
Corrosion Resistant
Minimum Temperature
-20 Degrees C
Lubricant Material
FDA/USDA-H1 Solid Grease
Static Radial Load Capacity
18,200 N
Housing Material Finish
Unfinished
Lubrication Openings
One Zirc Fitting
Housing Material Grade
440C
Closure
Double Sealed
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 21 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC208, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,300 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Height 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.