Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Bolt Flng Brg, Radial, 1 3/16in Bore

  • Mfr # SUCFB206-19C0

  • Zoro # G6581584


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Series
206
Bolt Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFB206-19C0
Zoro #
G6581584
UPC #
4550253021681
Country of Origin
Multiple

Dimensions

Bolt Size
M10
Overall Height
5 19/64 in
Overall Length
3 1/8 in
Overall Width
1 37/64 in
Flange Thickness
3/8 in
Center Height
3 3/4 in
Mounting Bolt Size
M8
Bore Diameter
1 3/16 in
Back Side to Center Width
0.709 in
Mount Hole Center-to-Center Height
1 7/8 in
Mount Hole Center-to-Center Length
1 1/4 in
Mount Hole Size
0.393 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Series
206
Dynamic Load Capacity
3,440 lbf
Housing Material
Stainless Steel
Includes
(3) Set Screws
Seal Material
Silicone
Item
3 Bolt Flange Bearing
Lubricant Material
FDA/USDA-H1 Solid Grease
Minimum Temperature
-4 Degrees F
Maximum Speed
4,300 RPM
System of Measurement
Inch
Number of Mount Holes
3
Maximum Temperature
250 Degrees F
Lubrication Openings
One Zirc Fitting
Seal Type
Contact
Housing Material Finish
Unfinished
Included Bearing
SUC206-19
Resistance Properties
Corrosion Resistant
Housing Type
Flange Bracket
For Environment
Food and Beverage
Rolling Element Rows
1
Bore Type
Cylindrical
Closure
Double Sealed
Housing Material Grade
440C
Static Radial Load Capacity
2,585 lbf
Application
Food and Beverage
Bearing Material Grade
440C
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 3 3/4 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC206-19, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.