Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Bolt Flng Brg, Radial, 1 3/16in Bore

  • Mfr # SUCFB206-19CC

  • Zoro # G6581523


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCFB206-19CC
Zoro #
G6581523
UPC #
4550253021667
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/16 in
Bolt Size
M10
Overall Height
5 19/64 in
Overall Length
3 1/8 in
Overall Width
1 37/64 in
Mounting Bolt Size
M8
Center Height
3 3/4 in
Mount Hole Size
0.393 in
Mount Hole Center-to-Center Height
1 7/8 in
Flange Thickness
3/8 in
Mount Hole Center-to-Center Length
1 1/4 in
Back Side to Center Width
0.709 in
Bore Diameter
1 3/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
47 37/64 in
Series
206
Includes
(3) Set Screws
Item
3 Bolt Flange Bearing
Dynamic Load Capacity
3,440 lbf
Seal Material
Silicone
Housing Material
Stainless Steel
Seal Type
Contact
Minimum Temperature
-4 Degrees F
System of Measurement
Inch
Included Bearing
SUC206-19
For Environment
Food and Beverage
Number of Mount Holes
3
Application
Food and Beverage
Resistance Properties
Corrosion Resistant
Bearing Material Grade
440C
Lubrication Openings
One Zirc Fitting
Closure
Double Sealed
Housing Material Grade
440C
Static Radial Load Capacity
2,585 lbf
Housing Material Finish
Unfinished
Bore Type
Cylindrical
Maximum Speed
4,300 RPM
Maximum Temperature
250 Degrees F
Lubricant Material
FDA/USDA-H1 Solid Grease
Housing Type
Flange Bracket
Rolling Element Rows
1
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 3 3/4 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC206-19, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.