3 Bolt Flng Brg, Radial, 1 3/16in Bore

  • Mfr # SUCFB206-19CCFG1

  • Zoro # G6582214


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Series
206
Bolt Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFB206-19CCFG1
Zoro #
G6582214
UPC #
4550253021674
Country of Origin
Multiple

Dimensions

Bolt Size
M10
Overall Height
5 19/64 in
Overall Length
3 1/8 in
Overall Width
1 37/64 in
Mount Hole Center-to-Center Length
1 1/4 in
Bore Diameter
1 3/16 in
Mount Hole Size
0.393 in
Back Side to Center Width
0.709 in
Center Height
3 3/4 in
Flange Thickness
3/8 in
Mounting Bolt Size
M8
Mount Hole Center-to-Center Height
1 7/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Series
206
Item
3 Bolt Flange Bearing
Dynamic Load Capacity
3,440 lbf
Housing Material
Stainless Steel
Includes
(3) Set Screws
Seal Material
Silicone
Bearing Material Grade
440C
Housing Type
Flange Bracket
Closure
Double Sealed
For Environment
Food and Beverage
Maximum Temperature
250 Degrees F
Included Bearing
SUC206-19
Housing Material Grade
440C
Resistance Properties
Corrosion Resistant
Rolling Element Rows
1
Lubricant Material
FDA/USDA-H1 Solid Grease
Static Radial Load Capacity
2,585 lbf
Lubrication Openings
One Zirc Fitting
Number of Mount Holes
3
Housing Material Finish
Unfinished
Application
Food and Beverage
Maximum Speed
4,300 RPM
Bore Type
Cylindrical
Seal Type
Contact
System of Measurement
Inch
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 3 3/4 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC206-19, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.