3 Bolt Flng Brg, Radial, 1 7/16in Bore
Mfr # SUCFB207-23
Zoro # G6581785
product price: $416.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
1 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUCFB207-23
Zoro #
G6581785
UPC #
4550253022015
Country of Origin
Multiple
Dimensions
Bore Dia.
1 7/16 in
Bolt Size
M12
Overall Height
5 63/64 in
Overall Width
1 3/4 in
Overall Length
3 17/32 in
Mount Hole Size
0.531 in
Bore Diameter
1 7/16 in
Mount Hole Center-to-Center Height
2 in
Flange Thickness
1/2 in
Mount Hole Center-to-Center Length
1 1/4 in
Center Height
4 7/32 in
Mounting Bolt Size
M12
Back Side to Center Width
0.748 in
Description
3 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 4 7/32 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC207-23, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.