Zoro Homepage

3 Bolt Flng Brg, Radial, 1 7/16in Bore

  • Mfr # SUCFB207-23FG1

  • Zoro # G6582336


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFB207-23FG1
Zoro #
G6582336
UPC #
4550253022060
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Bolt Size
M12
Overall Height
5 63/64 in
Overall Length
3 17/32 in
Overall Width
1 3/4 in
Flange Thickness
1/2 in
Mount Hole Size
0.531 in
Mount Hole Center-to-Center Length
1 1/4 in
Center Height
4 7/32 in
Mount Hole Center-to-Center Height
2 in
Back Side to Center Width
0.748 in
Bore Diameter
1 7/16 in
Mounting Bolt Size
M12

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
50 51/64 in
Series
207
Dynamic Load Capacity
4,519 lbf
Item
3 Bolt Flange Bearing
Housing Material
Stainless Steel
Seal Material
Silicone
Includes
(3) Set Screws
Housing Material Finish
Unfinished
Maximum Speed
3,700 RPM
Housing Material Grade
440C
Resistance Properties
Corrosion Resistant
Maximum Temperature
250 Degrees F
Number of Mount Holes
3
Lubricant Material
FDA/USDA-H1 Solid Grease
Closure
Double Sealed
Lubrication Openings
One Zirc Fitting
Rolling Element Rows
1
System of Measurement
Inch
Application
Food and Beverage
Minimum Temperature
-4 Degrees F
Bearing Material Grade
440C
Housing Type
Flange Bracket
Static Radial Load Capacity
3,507 lbf
Seal Type
Contact
For Environment
Food and Beverage
Bore Type
Cylindrical
Included Bearing
SUC207-23
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 4 7/32 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC207-23, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.