3213 C3, Double Row Angular Contact Bearing 65 Mm Id X 120 Mm Od X 381 Mm W Open
- Mfr # 3213 C3
- Zoro # G807377296
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
65 mm
Outside Dia.
120 mm
Width
38.1 mm
Cage Material
Steel
Bearing Type
Ball Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 3213 C3
- Zoro #
- G807377296
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Dia.
- 65 mm
- Outside Dia.
- 120 mm
- Width
- 38.1 mm
Details
- Item
- Angular Contact Bearing
- Cage Material
- Steel
- Bearing Type
- Ball Bearing
- Temp. Range
- Up to 120°C
- Lubrication
- Standard Lubrication
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.