Shop NTN
See all product information
Create Account
3303, Double Row Angular Contact Bearing 17 Mm Id X 47 Mm Od X 222 Mm W Open
- Mfr # 3303
- Zoro # G807377241
product price:Â
$
51.49
/ea
Key Features
Contact Angle (Degree)
32º
Cage Material
Steel
Type
Angular Contact Ball Bearing
Bearing Material
Steel
Temp. Range (F)
-40 to 250 Degrees F (-40 to 120 Degrees C)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 3303
- Zoro #
- G807377241
- UPC #
- -
- Country of Origin
- Japan
Details
- Contact Angle (Degree)
- 32º
- Cage Material
- Steel
- Type
- Angular Contact Ball Bearing
- Bearing Material
- Steel
- Temp. Range (F)
- -40 to 250 Degrees F (-40 to 120 Degrees C)
- Dynamic Load Capacity (N)
- 3850 lbf17200 N17.20 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.