Shop NTN
See all product information
Create Account
394AS, Tapered Roller Bearing Cup Single Cup 43307 In Od X 07411 In W Case Carburized Steel
- Mfr # 394AS
- Zoro # G807380005
product price:Â
$
22.69
/ea
Key Features
Bearing Width (In.)
0.7411 in
Outside Dia. (mm)
110 mm
Bore (mm)
94 mm
Material
Case Carburized Steel
Type
Bearing Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 394AS
- Zoro #
- G807380005
- UPC #
- -
- Country of Origin
- United States
- Bore (mm)
- 94 mm
- Material
- Case Carburized Steel
- Type
- Bearing Cup
Dimensions
- Bearing Width (In.)
- 0.7411 in
- Outside Dia. (mm)
- 110 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.