51101, Angular Thrust Bearing Single Row 12 Mm Id X 26 Mm Od X 9 Mm WResin Cage
- Mfr # 51101
- Zoro # G107377231
product price:Â
$
21.49
/ea
Key Features
Cage Material
Resin
Type
Thrust Ball Bearing
Temp. Range (F)
-40 to 250 Degrees F (-40 to 120 Degrees C)
Bearing Material
Steel
Dynamic Load Capacity (N)
2320 lbf10300 N10.30 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 51101
- Zoro #
- G107377231
- UPC #
- -
- Country of Origin
- Japan
- Cage Material
- Resin
- Type
- Thrust Ball Bearing
- Temp. Range (F)
- -40 to 250 Degrees F (-40 to 120 Degrees C)
- Bearing Material
- Steel
- Dynamic Load Capacity (N)
- 2320 lbf10300 N10.30 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.