Shop NTN
See all product information
Create Account
51208YP5, Angular Thrust Bearing Single Row 40 Mm Id X 68 Mm Od X 19 Mm W Steel Cage
- Mfr # 51208YP5
- Zoro # G007377317
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
Type
Thrust Ball Bearing
Bearing Material
Steel
Dynamic Load Capacity (N)
10600 lbf47000 N47.00 kN
Temp. Range (F)
-40 to 250 Degrees F (-40 to 120 Degrees C)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 51208YP5
- Zoro #
- G007377317
- UPC #
- -
- Country of Origin
- Japan
Details
- Cage Material
- Steel
- Type
- Thrust Ball Bearing
- Bearing Material
- Steel
- Dynamic Load Capacity (N)
- 10600 lbf47000 N47.00 kN
- Temp. Range (F)
- -40 to 250 Degrees F (-40 to 120 Degrees C)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.