Shop NTN
See all product information
Create Account
5202, Double Row Angular Contact Bearing 15 Mm Id X 35 Mm Od X 159 Mm W Open
- Mfr # 5202
- Zoro # G907374645
product price:Â
$
32.15
/ea
Key Features
Contact Angle (Degree)
25 deg
Bore Dia.
15 mm
Outside Dia.
35 mm
Width
15.9 mm
Cage Material
Pressed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 5202
- Zoro #
- G907374645
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Dia.
- 15 mm
- Outside Dia.
- 35 mm
- Width
- 15.9 mm
Details
- Contact Angle (Degree)
- 25 deg
- Cage Material
- Pressed Steel
- Type
- Round Bore
- Bearing Material
- High Carbon Chrome Steel
- Dynamic Load Capacity (N)
- 11700 N
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.